missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Calcium Electrodes
Measure calcium in aqueous solutions simply, accurately and economically with these calcium electrodes.
£240.94 - £1101.42
Specifications
Junction | Free-flowing Sure-Flow junction assures stable, drift-free potentials |
---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10587211
|
Thermo Scientific™
932001 |
Replacement Module for Half-Cell Calcium Electrode 9320BN |
£240.94
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
12033363
|
Thermo Scientific™
9320BN |
Half-Cell Calcium Electrode with BNC Connector |
£1101.42
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
10599701
|
Thermo Scientific™
972001 |
Replacement Module for Combination Calcium Electrode 9720BNWP |
£259.87
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
11986089
|
Thermo Scientific™
9720BNWP |
Combination Calcium Electrode with Waterproof BNC Connector |
£801.11
Each |
In Stock
Log in to see stock. |
|||||
Description
Measure calcium in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Calcium Electrodes.
9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.
Features
9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.
Solutions required
Standards
922006 0.1 M CaCl2 calcium standard, 475 mL bottle
923206 100 ppm calcium as CaCO3 standard,475 mL bottle
ISA
932011 ISA for calcium measurements, 475 mL bottle
Electrode fill solution
900061 Optimum Results A electrode filling solution, 5 x 60 mL bottles
900011 4 M KCl saturated with Ag/AgCl filling solution, 5 x 60 mL bottles
Module: 6 months from date of purchase
900011 4 M KCl saturated with Ag/AgCl filling solution, 5 x 60 mL bottles
Items included with
900061 Optimum Results A electrode filling solution.60 mL 1 bottle
972001 97 series sensing module for 9720BNWP. Qty 2
Warranty period
Electrode: 12 months from date of purchaseModule: 6 months from date of purchase
Specifications
Free-flowing Sure-Flow junction assures stable, drift-free potentials |