Learn More
Thermo Scientific™ Orion™ Chloride Electrodes
Measure free chloride in the range of 1 x 10-5M to 1M with the Thermo Scientific™ Orion™ Chloride Electrodes.
Brand: Thermo Scientific™ 9417SC
495.81 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 59
Additional Details : Weight : 2.49480kg
Description
Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.
9617BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. 9417SC requires a separate electrode cable.
Chloride Half-Cell Electrode 9417BN and 9417SC are to be used with Orion 900200 sure flow double Junction reference electrode.
- Calibration standards: 941706 (0.1M NaCl); 941707 (100ppm Cl); 941708 (1000ppm Cl)
- Required ISA: 940011 or 941709/CISA
Specifications
Screw Cap | |
w/ screw cap connector | |
Combination Ion Selective Electrode |
Solid State Half-Cell | |
Chloride electrodes can be used on any ISE meter with a BNC connection The electrodes can also be used on meters with a variety of inputs when an adapter cable is used. |