missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Cyanide Electrodes

Measure cyanide ions in aqueous solutions quickly, simply, accurately and economically with these cyanide electrodes.

Brand:  Thermo Scientific™ 9606BNWP

600.09 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : 59

Additional Details : Weight : 0.01130kg

 View more versions of this product

Product Code. 10549131

  • £740.88 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Measure cyanide ions in aqueous solutions quickly, simply and economically with Thermo Scientific™ Orion™ Cyanide Electrodes. No separate reference electrode is needed with this electrode, making it convenient to use with small sample volumes.

The ThermoFisher Orion Cyanide electrode complies with SM 4500-CN- F-1999 for Drinking water ; and SM 4500-CN- F-1999, ASTM D2036-09 (A)Wastewater measurements.

Features
9606BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. 
 
Solutions required
 
ISA
951011     ISA for cyanide measurements, 475 mL bottle
 
Electrode fill solution
900062     Optimum Results B electrode filling solution, 5 x 60 mL bottles
 
Items included with
900062     Optimum Results B electrode filling solution. 60mL 1 bottle
948201     Polishing strip. Qty 2
 
Warranty period
12 months from date of purchase 
Specifications

Specifications

Waterproof BNC
Free-flowing liquid junction assures stable, drift-free potentials
Ion Selective Electrode
Model 9606BNWP; Cyanide combination
ISE Meters
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers