Learn More
Thermo Scientific™ Orion™ DO Probe for Lab or Field
Use this dissolved oxygen (DO) probe, featuring automatic temperature compensation and convenient screw-on membrane caps, in the lab or in the field.
£714.20 - £751.21
Specifications
Drift | ∼0.1%/day |
---|---|
Max. Overpressure | 6 bar |
Min. Sample Flow | 10 cm/sec. |
Oxygen Consumption | 0.008μg/h (mg/L)-1 at 20°C |
Response Time | 90% of final value in 10 sec. |
Product Code | Brand | Connections | Length (English) Cable | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connections | Length (English) Cable | Price | Quantity & Availability | ||||
10245822
|
Thermo Scientific™
083005MD |
9-pin MiniDIN | 4.9 ft. |
£714.20
Each |
In Stock
Log in to see stock. |
||||
10193082
|
Thermo Scientific™
083010MD |
9-pin MiniDIN | 9.8 ft. |
£751.21
Each |
In Stock
Log in to see stock. |
||||
Description
Use the Thermo Scientific™ Orion™ DO Probe for Lab or Field wherever you need durability and accuracy for dissolved oxygen measurements. This instrument features automatic temperature compensation and convenient screw-on membrane caps.
Orion DO Probe Orion 083005A is used with Orion 830A, 835A meters. Cable length: 1.5m, 8-pin waterproof DIN connection.
Orion DO Probe Orion 083010A is used with Orion 862A meter. Cable length: 3m, 8-pin waterproof DIN connection.
Orion DO Probe Orion 083005D is used with Orion 810Aplus, 850Aplus meters. Cable length: 1.5m, 8-pin DIN connection.
Orion DO Probe Orion 083005MD is used with Orion Star™ Series meters. Cable length: 1.5m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083010MD: Cable length: 3m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083025MD: Cable length: 10m, 9-pin MiniDIN connector.
Orion DO Probe Orion 083060MD; Cable length: 20m, 9-pin MiniDIN connector.
Recommended for:
For laboratory/field
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
Specifications
∼0.1%/day | |
10 cm/sec. | |
90% of final value in 10 sec. | |
9-pin MiniDIN | |
0°C to 50°C |
6 bar | |
0.008μg/h (mg/L)-1 at 20°C | |
Dual Thermally Separated | |
-5°C to +50°C |