Learn More
Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes
Virtually eliminate fringe field interference errors with our 4-electrode conductivity cells, which are extremely accurate under a wide range of conditions.
Brand: Thermo Scientific™ 013610MD
453.69 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes. These probes are durable and extremely accurate over a wide range of conditions. The 4-Cell design compensates for electrode fouling, cable length, connector resistance, polarization errors, and fringe field interference errors. These conductivity probes are ideal for high and standard conductivity samples and difficult samples such as wastewater, runoff water and mud. DuraProbe 4-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ and Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.
2-Electrode conductivity cells 011010A and 011010 are glass/platinum, have a nominal cell constant of 1.0cm-1 and are intended for laboratory use; measurement range is 1μS/cm to 200mS/cm.
2-Electrode conductivity cells 011020A, 011020 and 9902BN are glass/platinum, have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.1μS/cm to 100μS/cm.
2-Electrode conductivity cells 011050MD, 011050A and 011050 are epoxy/platinum, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 1μS/cm to 20mS/cm.
2-Electrode conductivity cells 011510MD and 011510are epoxy/graphite, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 10μS/cm to 200mS/cm.
2-Electrode conductivity cells 013016MD, 013016A and 013016D are steel (V4A), have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.01μS/cm to 300μS/cm.
2-Electrode conductivity cell 018020MD is glass/platinum, has a nominal cell constant of 10cm-1 and is intended for high electrolyte concentration solutions; measurement range is 10μS/cm to 2000mS/cm.
Recommended for:
Intended for laboratory and field use
Specifications
0.55 cm^-1 | |
Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters | |
8-pin Mini-DIN | |
0.59 in. | |
10 ft. | |
Epoxy-Body | |
35 mm | |
Conductivity probe with built-in ATC temperature sensor |
4-Electrode Conductivity Cell, Mini-Din Connector | |
4 Electrode Graphite Cell | |
Conductivity/temperature probe, 4-cell, K=0.55cm-1, measures 10μS to 200mS, 3 meter cable | |
15 mm | |
3 m | |
10 μS/cm to 200 mS/cm | |
Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry |