Learn More
Thermo Scientific™ Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes
Description
DuraProbe 4-Electrode Cells provide the highest accuracy for demanding laboratory or field applications. The 4-electrode design compensates for electrode fouling, cable and connector resistance, polarization errors, and fringe field interference errors. The epoxy/graphite cell material is extremely durable and chemically resistant. DuraProbe conductivity cells are ideal for high and standard conductivity samples and difficult samples such as wastewater, runoff water and mud.
Features:
- Rugged epoxy body
- Graphite 4-cell design
- Built-in temperature sensor for temperature compensated conductivity measurements
DuraProbe Conductivity Cells 013005MD, 013010MD, 013020MD, 013025MD have a nominal cell constant of 0.475cm-1; measurement range is 1μS/cm to 200mS/cm.
DuraProbe Conductivity cells 013605MD and 013610MD have a nominal cell constant of 0.55cm-1; measurement range is 10μS/cm to 200mS/cm.
Compatible with:
011008 100μS/cm conductivity/TDS standard, 5 × 60mL bottles
01100910 147μS/cm conductivity standard, 10 pouches
011007 1413μS/cm conductivity/TDS standard, 5 × 60mL bottles
01100710 1413μS/cm conductivity/TDS standard, 10 pouches
011006 12.9mS/cm conductivity/TDS standard, 5 × 60mL bottles
01100610 12.9mS/cm conductivity/TDS standard, 10 pouches
011005 111mS/cm conductivity standard, 5 × 60mL bottles
01100510 111mS/cm conductivity standard, 10 pouches
990106 0.1 M KCl conductivity standard, 475mL bottle
1010001 Conductivity calibration resistor kit for Orion Star Series conductivity meters, 8-pin Mini-DIN connection
081045 Plastic protective cell guard (For 013005MD, 013010MD, 013020MD, 013005MD, 013005A, 013010A)
Recommended for:
Intended for field or laboratory use
Specifications
Specifications
| Cell Constant | 0.475 cm-1 |
| Connector Types | 8-pin Mini-DIN |
| For Use With (Equipment) | Star A112, Star A122, Star A212, Star A215, Star A222, Star A322, Star A325, Star A329, Versa Star and Versa Star Pro Conductivity Meters |
| Sensor Types | 4 Electrode Graphite Cell |
| Type | 4-Electrode Conductivity Cell, Mini-Din Connector |
| Description | DuraProbe Rugged 4-Cell Lab and Field Conductivity Probe, 6m |
| Diameter (English) Body | 0.59 in. |
| Diameter (Metric) Body | 15 mm |
| Length (English) Cable | 20 ft. |
| Length (Metric) Cable | 6 m |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.