missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Economy Series pH Combination Electrodes

Conduct routine pH measurements with this pH combination electrode, which has unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions.

Brand:  Thermo Scientific™ 9106BNWP

100.94 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10111261

  • £118.75 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conduct routine pH measurements with the Thermo Scientific™ Orion™ Economy Series pH Combination Electrode. This routine wick junction, gel-filled electrode has an unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions. It provides durability for both lab or field use with a low-maintenance design that requires no fill solution.

  • Permanently gelled Ag/AgCl electrolyte
  • 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
  • 0° to 80°C (32° to 176°F) temperature range
  • General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
  • Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap

91-06 Model:

  • Waterproof BNC connector

General Purpose, Flask, Semimicro and Flat Surface Models:

  • BNC connector
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Permanently gelled Ag/AgCl electrolyte
Wick
0 to 14
Combination Ag/AgCl pH Electrode, non-refillable
32°F to 176°F
39.4 in.
1 m
0.62 in.
16 mm
WPBNC
Epoxy
0°C to 80°C
Orion pH Meter
4.31 in.
11 cm
0.43 in.
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers