missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Single Junction Combination pH Electrodes
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Type:
Combination pH Electrode
Tip Type:
Flask
Flat Surface
Semi-micro
Standard
Unit Size:
Each
Description
Thermo Scientific™ Orion™ Low Maintenance pH Electrodes provide reliable and accurate measurements of routine samples. 9106BNWP is best suited for field or plant use with general purpose samples, and educational institutes where minimal maintenance is required. 911600 is ideal for samples as small as 0.2mL. 912600 is suited for use with long neck flask. 913600 has a flat sensing bulb good for measurement of flat, soft, moist, semi-solid or small volume samples.
- Permanently gelled Ag/AgCl electrolyte
- 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
- 0° to 80°C (32° to 176°F) temperature range
- General purpose and flat surface models: 4.31″ long (11cm) × 0.43″ diameter (12mm) body, 0.62″ diameter (16mm) cap
- Semimicro Model: 5.93″ long (15cm) × 0.25″ diameter (6mm) body, 0.18″ diameter (10mm) cap
91-06 Model:
- Waterproof BNC connector
General Purpose, Flask, Semimicro and Flat Surface Models:
- BNC connector
Specifications
Specifications
| Description | Permanently gelled Ag/AgCl electrolyte |
| Connector Types | BNC |
| Junction | Wick |
| Material | Epoxy |
| pH Range | 0 to 12 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | Combination pH Electrode |
| For Use With (Equipment) | Orion pH Meter |
| Reference Electrolyte | Ag/AgCl |
| Temperature (English) Operating | 32°F to 176°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction