Learn More
Thermo Scientific™ Orion™ Economy Series pH Combination Electrodes
Conduct routine pH measurements with this pH combination electrode, which has unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions.
£118.75 - £246.10
Specifications
Description | Permanently gelled Ag/AgCl electrolyte |
---|---|
Junction | Wick |
Material | Epoxy |
Temperature (Metric) Operating | 0°C to 80°C |
Temperature (English) Operating | 32°F to 176°F |
Product Code | Brand | Type | Connector Types | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Connector Types | Price | Quantity & Availability | ||||
10111261
|
Thermo Scientific™
9106BNWP |
Combination Ag/AgCl pH Electrode, non-refillable | WPBNC |
£118.75
Each |
In Stock
Log in to see stock. |
||||
10314191
|
Thermo Scientific™
911600 |
Combination Ag/AgCl pH Electrode, non-refillable, semi-micro | BNC |
£178.12
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10329930
|
Thermo Scientific™
912600 |
Combination Ag/AgCl pH Electrode, non-refillable, flask | BNC |
£246.10
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10597781
|
Thermo Scientific™
913600 |
Combination Ag/AgCl pH Electrode, non-refillable, flat surface | BNC |
£224.59
Each |
In Stock
Log in to see stock. |
||||
Description
Conduct routine pH measurements with the Thermo Scientific™ Orion™ Economy Series pH Combination Electrode. This routine wick junction, gel-filled electrode has an unbreakable epoxy body that extends beyond the pH sensing glass bulb, making it ideal for rugged conditions. It provides durability for both lab or field use with a low-maintenance design that requires no fill solution.
- Permanently gelled Ag/AgCl electrolyte
- 9106BNWP has 0 to 14 pH range; all others have , 0 to 12 pH range
- 0° to 80°C (32° to 176°F) temperature range
- General purpose and flat surface models: 4.31 in. long (11cm) × 0.43 in. diameter (12mm) body, 0.62 in. diameter (16mm) cap
- Semimicro Model: 5.93 in. long (15cm) × 0.25 in. diameter (6mm) body, 0.18 in. diameter (10mm) cap
91-06 Model:
- Waterproof BNC connector
General Purpose, Flask, Semimicro and Flat Surface Models:
- BNC connector
Specifications
Permanently gelled Ag/AgCl electrolyte | |
Epoxy | |
32°F to 176°F |
Wick | |
0°C to 80°C | |
1 m |