missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Fluoride Ion Selective Electrodes

Product Code. p-4529789
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw Cap
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10769161

Brand: Thermo Scientific™ 9409BN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quickly, simply, accurately and economically measure free fluoride ions in aqueous solutions.

Measure free fluoride ions in aqueous solutions quickly, simply, accurately, and economically with Thermo Scientific™ Orion™ Fluoride Electrodes.

The measurement of fluoride in drinking water using an ion selective electrode is an approved ASTM method: ASTM D 1179 A separate reference electrode is unnecessary with the combination fluoride electrode, making it convenient to use with small sample volumes.

  • Free-flowing Sure-Flow junction assures stable, drift-free potentials.
  • When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Fluoride Half-Cell Electrode used in conjunction with the Orion 900100 Single Junction Reference electrode offers the benefits of the Sure-Flow junction design:
    • Calibration standards catalog number: 940906 — 0.1 M NaF; 940907 — 100ppm F-; 040906 — 1ppm F- with TISAB II; 040907 — 2ppm F- with TISAB II; 940908 — 10 ppm F- with TISAB II
    • Required ISA catalog number: 940909 — TISAB II; 940911 — TISAB III
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Description Fluoride Solid State Half-Cell
Diameter (English) Body 0.51 in.
Diameter (Metric) Body 13mm
Filling Solution Type 900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900)
Length (English) 4.33 in.
Length (English) Cable 39 in.
Length (Metric) 110mm
Length (Metric) Cable 1m
Material Epoxy
Temperature (English) Operating Continuous: 32 to 176 °F; Intermittent: 176°F to 212°F
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C (Continuous), 80°C to 100°C (Intermittent)
Measurement Range 1 x 10-6 M to saturated 0.02 ppm to saturated
Parameter Single Cell Ion Selective Electrode
Refillable Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.