missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ High-Performance Ammonia Electrode

Obtain a more linear response at lower levels and improved response time in ammonia measurements with the Thermo Scientific™ Orion™ High-Performance Ammonia Electrode.

Brand:  Thermo Scientific™ 9512HPBNWP

Code : 59

Additional Details : Weight : 0.47880kg

Product Code. 10659663

  • £648.81 / Each
In Stock
to see stock.
Add to basket

Description

Description

Obtain a more linear response at lower levels and improved response time in ammonia measurements with the Thermo Scientific™ Orion™ High-Performance Ammonia Electrode, an ammonia gas-sensing electrode.

Features:

  • Response time of 1 minute in sample concentrations of 1ppm and higher; fast results make it easy to combine functionality with autosamplers
  • Keying feature on the electrode body prevents membrane from twisting or breaking during assembly
  • Choice of preassembled outer body with membrane cap or loose membranes
  • New wastewater applications developed using known addition and direct measurement techniques
  • EPA-compliant method
Includes:
  • Waterproof BNC connector
  • 1m cable
  • 20 loose membranes (951214)
  • One preassembled outer body and membrane cap (951215)
  • Two 60mL bottles of electrode filling solution (951209)
  • Spout cap and tweezers
Specifications

Specifications

BNC
12mm
Volatile amines
1M
32° to 122°F
0°C to 50°C
Ammonia High Performance Ion Selective Electrode
High performance ammonia electrode filling solution
120mm
Epoxy
Connector: Waterproof BNC
Ammonia Electrode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers