Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
£66.26 - £428.52
Specifications
Solution Type | Calibration Standard |
---|---|
Certificate of Analysis | Yes |
Traceability to NIST | Yes |
Type | Calibration Standard |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11757677
|
Thermo Scientific™
951006 |
Orion Ammonia 0.1 M NH4Cl Standard, 475 mL | 0.1 M NH4Cl |
£77.01
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11767677
|
Thermo Scientific™
951007 |
Orion Ammonia 1000 ppm as N Standard, 475 mL | 1000 ppm as N |
£78.39
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11707687
|
Thermo Scientific™
951207 |
Orion Ammonia 100 ppm as N Standard, 475 mL | 100 ppm as N |
£66.26
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11966079
|
Thermo Scientific™
943506 |
Orion Bromide 0.1 M NaBr Standard, 475 mL | 0.1 M NaBr |
£93.79
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11956089
|
Thermo Scientific™
922006 |
Orion Calcium 0.1 M CaCl2 Standard, 475 mL | 0.1 M CaCl2 |
£97.24
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11727677
|
Thermo Scientific™
950206 |
Orion Carbon Dioxide 0.1 M NaHCO3 Standard, 475 mL | 0.1 M NaHCO3 |
£100.68
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11737677
|
Thermo Scientific™
950207 |
Orion Carbon Dioxide 1000 ppm as CaCO3 Standard, 475 mL | 1000 ppm as CaCO3 |
£98.96
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11727657
|
Thermo Scientific™
941706 |
Orion Chloride 0.1 M NaCl Standard, 475 mL | 0.1 M NaCl |
£102.40
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11747657
|
Thermo Scientific™
941708 |
Orion Chloride 1000 ppm as Cl- Standard, 475 mL | 1000 ppm as Cl- |
£71.94
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12059957
|
Thermo Scientific™
941707 |
Orion Chloride 100 ppm as Cl- Standard, 475 mL | 100 ppm as Cl- |
£71.94
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11727707
|
Thermo Scientific™
977007 |
Orion Chlorine 100 ppm as Cl2 Standard, 475 mL | 100 ppm as Cl2 |
£85.27
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11757657
|
Thermo Scientific™
942906 |
Orion Cupric 0.1 M Cu(NO3)2 Standard, 475 mL | 0.1 M Cu(NO3)2 |
£119.61
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11737647
|
Thermo Scientific™
940906 |
Orion Fluoride 0.1 M NaF Standard, 475 mL | 0.1 M NaF |
£85.27
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11747647
|
Thermo Scientific™
940907 |
Orion Fluoride 100 ppm as F- Standard, 475 mL | 100 ppm as F- |
£71.76
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11768236
|
Thermo Scientific™
040908 |
Orion Fluoride 10 ppm as F- Standard Premixed with TISAB II, 475 mL | 10 ppm as F- with TISAB II |
£82.43
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15937670
|
Thermo Scientific™
F40905 |
Orion Fluoride 5.0 ppm as F- Standard Premixed with TISAB II, 475 mL | 5 ppm as F- with TISAB II |
£80.63
475mL |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10252921
|
Thermo Scientific™
040907 |
Orion Fluoride 2 ppm as F- Standard Premixed with TISAB II, 475 mL | 2 ppm as F- with TISAB II |
£82.43
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11748236
|
Thermo Scientific™
040906 |
Orion Fluoride 1 ppm as F- Standard Premixed with TISAB II, 475 mL | 1 ppm as F- with TISAB II |
£82.43
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15855281
|
Thermo Scientific™
F40904 |
Orion Fluoride 0.5 ppm as F- Standard Premixed with TISAB II, 475 mL | 0.5 ppm as F- with TISAB II |
£80.63
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11777647
|
Thermo Scientific™
940916 |
Orion Fluoride Standards Premixed with TISAB II Bulk Pack, 4 bottles of 1 ppm as F- with TISAB II (040906) and 4 bottles of 10 ppm as F- with TISAB II (040908) | 1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II |
£428.52
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11727667
|
Thermo Scientific™
945306 |
Orion Iodide 0.1 M NaI Standard, 475 mL | 0.1 M NaI |
£114.44
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11976089
|
Thermo Scientific™
948206 |
Orion Lead 0.1 M Pb(ClO4)2 Standard, 475 mL | 0.1 M Pb(ClO4)2 |
£116.17
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11787667
|
Thermo Scientific™
948207 |
Orion Sulfate 0.1 M NaSO4 Standard for Lead ISE, 475 mL | 0.1 M NaSO4 |
£125.63
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11762867
|
Thermo Scientific™
920706 |
Orion Nitrate 0.1 M NaNO3 Standard, 475 mL | 0.1 M NaNO3 |
£86.91
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11772867
|
Thermo Scientific™
920707 |
Orion Nitrate 1000 ppm as N Standard, 475 mL | 1000 ppm as N |
£88.63
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12891401
|
Thermo Scientific™
930707 |
Orion Nitrate 100 ppm as N Standard, 475 mL | 100 ppm as N |
£89.49
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11792867
|
Thermo Scientific™
921906 |
Orion Potassium 0.1 M KCl Standard, 475 mL | 0.1 M KCl |
£97.24
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11732787
|
Thermo Scientific™
841108 |
Orion Sodium 1000 ppm as Na+ Standard, 475 mL | 1000 ppm as Na+ |
£72.54
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11797647
|
Thermo Scientific™
941107 |
Orion Sodium 100 ppm as Na+ Standard, 475 mL | 100 ppm as Na+ |
£72.54
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11787647
|
Thermo Scientific™
941105 |
Orion Sodium 10 ppm as Na+ Standard, 475 mL | 10 ppm as Na+ |
£73.57
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11742787
|
Thermo Scientific™
841109 |
Orion Sodium Known Addition KAP 1000 ppm as Na+ Standard Premixed with ISA, 475 mL | 1000 ppm as Na+ with ISA |
£102.40
475mL |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11752737
|
Thermo Scientific™
650700 |
Orion Sodium Known Addition KAP Kit | 1 M NaCl |
£127.35
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11712877
|
Thermo Scientific™
923206 |
Orion Water Hardness and Calcium 100 ppm as CaCO3 Standard, 475 mL | 100 ppm as CaCO3 |
£97.24
475mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
Use the Orion ISE calibration standards with our extensive line of ion selective electrodes (ISEs) for ammonia, ammonium, bromide, cadmium, calcium, carbon dioxide, chloride, chlorine, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver, sodium and sulfide analysis. Whether you are in the lab or in the field, you can be confident that Orion solutions will deliver accurate and repeatable measurements. Orion solutions are produced in controlled batches using ultrapure water and undergo rigorous quality testing throughout the process to prevent contamination. Our strict quality procedures verify correct bottle labeling and volume, so each batch meets specific lot release criteria. Bottles are sealed and torque-tested to ensure bottle caps are secure and solutions remain free of contamination. Rigorous lifetime testing ensures sealed Orion solutions remain within published specifications for their entire shelf life and do not degrade over time.
* Orion calibration standards are NIST traceable.
* Orion calibration standards are manufactured under ISO 9001 quality standards.
Specifications
Calibration Standard | |
Yes | |
Yes | |
Calibration Standard |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.