Learn More
Thermo Scientific™ Orion™ ISE Filling Solutions
Description
Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.
- Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
- Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes
Ordering Information:
- Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle
Note:
The following part number has been changed due to a recent system upgrade:
Old Part Number: 900018
New Part Number: 900018-WA
Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.
Specifications
Specifications
| Description | Fill Solution For Ammonia ISE |
| For Use With (Equipment) | Ammonia ISE |
| Type | ISE Filling Solution |
| Quantity | 60 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.