missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Metallic Combination Electrodes

Perform accurate Karl Fischer titrations with these metallic combination electrodes.

Brand:  Thermo Scientific™ 9778BNWP

 View more versions of this product

Product Code. 10672831

  • £443.15 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Efficient and reliable ORP/ redox measurement can be performed direct or with potentiometric titrations. 9678BNWP has a Sure-Flow junction that prevents clogging in dirty, viscous or wastewater samples. The epoxy body is suitable for rugged environments. 9778BNWP has a glass body that is chemical resistant that is excellent in samples with organic solvents.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Combination redox/ORP electrode
Ceramic
0°C to 90°C
900011 for samples with total ionic strength >0.2M; 900001 for samples with total ionic strength <0.2M
Ag/AgCl
4.72 in
120mm
0.47 in
Redox/ORP
Waterproof BNC
Glass Body
(Refillable) Yes
Orion Meters
32°F to 194°F
39 in
1m
12mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.