missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Orion™ pH Electrode Storage Solutions Product Code.: 11752797

Thermo Scientific™ Orion™ pH Electrode Storage Solutions

Product Code. 11752797
pH Electrode, 19 L, Each
Click to view available options
For Use With (Equipment):
ROSS pH Electrode
pH Electrode
Quantity:
60 mL
475 mL
19 L
Unit Size:
475mL
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 11752797

Brand: Thermo Scientific™ 9100CB

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Restore proper electrode performance and prolong electrode life using these pH electrode storage solutions.

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Storage Solutions in ready to use bottles.

Storage Solutions:

  • Storage solution ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples


Warranty: Out of box

TRUSTED_SUSTAINABILITY

Specifications

Description pH Electrode Storage Solution, 5 gallon (19L) Cubitainer
For Use With (Equipment) pH Electrode
Type pH Electrode Storage Solution
For Use With (Application) Ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples
Packaging Cubitainer
Quantity 19 L

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Product Code
Lot NumberDZ1 Certificate TypeCertificate of Analysis Date17/01/2025 Product Code9100CB
Lot NumberCP1A Certificate TypeCertificate of Analysis Date30/12/2024 Product Code9100CB
Lot NumberCQ1B Certificate TypeCertificate of Analysis Date30/12/2024 Product Code9100CB
Lot NumberCO1A Certificate TypeCertificate of Analysis Date30/12/2024 Product Code9100CB
Lot NumberCR1 Certificate TypeCertificate of Analysis Date03/10/2024 Product Code9100CB

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Orion™ pH Electrode Storage Solutions >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.