Learn More
Thermo Scientific™ Orion™ pH Electrode Storage Solutions
Description
Includes
5 x 60mL Bottles
Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Storage Solutions in ready to use bottles.
Storage Solutions:
- Storage solution ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples
Warranty: Out of box
Specifications
Specifications
| Description | pH Electrode Storage Solution, 5 x 2 oz. (5 x 60mL) Bottles |
| For Use With (Equipment) | pH Electrode |
| Type | pH Electrode Storage Solution |
| Filling Solution Type | Storage |
| For Use With (Application) | Ensures that the pH electrode works properly after prolonged storage, overnight storage and between samples |
| Packaging | Bottle |
| Quantity | 60 mL |
Documents
Scientific Resources
Application Notes
Brochures
Product Information
Manuals
Methods & Protocols
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.