missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ pH Electrode Filling Solution

Product Code. 12044502
Click to view available options
Filling Solution Type:
Ag/AgCl Fill solution
AgCl Fill Solution
KCl Fill Solution
Reference Inner Fill
Reference Outer Fill
Sodium micro electrode fill
Surfactant Electrode Fill
pH Electrode Fill
Quantity:
1 x 60 mL
5 x 60 mL
Unit Size:
300mL
Pack of 5
This item is not returnable. View return policy

Product Code. 12044502

Brand: Thermo Scientific™ 900003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this pH electrode filling solution with pH electrodes and reference electrodes.

Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.

  • Only use ROSS™ filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
  • When the single junction reference electrode (900100) or double junction reference electrode (900200) are used with Orion ion selective electrodes (ISE), refer to the recommended ISE filling solution listed in the ISE user guide

 

TRUSTED_SUSTAINABILITY

Specifications

Description Double Junction Sure-Flow Reference Electrode, Outer Chamber
For Use With (Equipment) Double Junction Reference Electrode
Type pH Electrode Filling Solution
Filling Solution Type Reference Outer Fill
Packaging Bottle
Quantity 5 x 60 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.