missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Probe Maintenance Kits for Dissolved Oxygen Meters
Help ensure optimal performance of dissolved oxygen probes with these specialized probe maintenance kits.
£103.26 - £195.33
Specifications
For Use With (Equipment) | Dissolved Oxygen Probe and Meter |
---|---|
Type | Dissolved Oxygen Probe Accessories |
Includes | 2 Membrane caps, electrolyte solution, and polishing disk |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10336112
|
Thermo Scientific™
080113 |
For Orion 080510MD, 081010MD, 08101 Probes |
£103.26
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
10152962
|
Thermo Scientific™
080513 |
For 083005MD, 083010MD, 083025MD, 083060MD, 086030MD, 083005A, 083010A, 083005D, 086020A, 081010F |
£195.33
Each |
In Stock
Log in to see stock. |
|||||
Description
Help ensure optimal performance of Orion polarographic dissolved oxygen probes with Thermo Scientific™ Orion™ Probe Maintenance Kits for Dissolved Oxygen Meters, which include electrolyte solution, polishing disk and two membrane caps.
Warranty: Out of box.Specifications
Dissolved Oxygen Probe and Meter | |
Dissolved Oxygen Probe Accessories | |
2 Membrane caps, electrolyte solution, and polishing disk |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.