missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe

Measure dissolved oxygen levels without the difficulties of membrane replacement by using this RDO™ dissolved oxygen probe.

Brand:  Thermo Scientific™ 087020MD

 View more versions of this product

Product Code. 11762607

  • £881.50 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. This Rugged Dissolved Oxygen (RDO™) Probe uses optical DO technology for problem-free measurement.

Features:
  • Utilizes the latest lumiphore technology for measuring DO
  • Once-a-year maintenance with a simple cap replacement
  • Sensor cable lengths of 3, 6, 10, 15 or 30m (10, 20, 30, 50 or 100ft)
  • IP68-rated, waterproof

Includes:

RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve

Requires:

Orion Star Meter with RDO™ input

Compatible with:

087001 Replacement Optical Cap

087002 Replacement Stainless-Steel RDO™ Probe Guard

087003 Replacement Calibration Sleeve for RDO™ Field Probes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cable length: 20 ft. (6m)
6 m
0.0 to 200%
DO Probe
0.00 to 20.0 mg/L
20 ft.
RDO Optical Dissolved Oxygen Sensor
Orion Star Meter with RDO input
RDO Optical Dissolved Oxygen
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers