missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe

Measure dissolved oxygen levels without the difficulties of membrane replacement by using this RDO™ dissolved oxygen probe.

Brand:  Thermo Scientific™ 087100MD

Code : 59

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11792607

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. This Rugged Dissolved Oxygen (RDO™) Probe uses optical DO technology for problem-free measurement.

Features:
  • Utilizes the latest lumiphore technology for measuring DO
  • Once-a-year maintenance with a simple cap replacement
  • Sensor cable lengths of 3, 6, 10, 15 or 30m (10, 20, 30, 50 or 100ft)
  • IP68-rated, waterproof

Includes:

RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve

Requires:

Orion Star Meter with RDO™ input

Compatible with:

087001 Replacement Optical Cap

087002 Replacement Stainless-Steel RDO™ Probe Guard

087003 Replacement Calibration Sleeve for RDO™ Field Probes

Specifications

Specifications

Cable length: 100 ft. (30m)
30 m
0.0 to 200%
DO Probe
0.00 to 20.0 mg/L
100 ft.
RDO Optical Dissolved Oxygen Sensor
Orion Star Meter with RDO input
RDO Optical Dissolved Oxygen
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers