missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe
Measure dissolved oxygen levels without the difficulties of membrane replacement by using this RDO™ dissolved oxygen probe.
Brand: Thermo Scientific™ 087010MD
This item is not returnable.
View return policy
Description
Measure dissolved oxygen levels without the difficulties of membrane replacement by using the Thermo Scientific™ Orion™ RDO™ Dissolved Oxygen Probe. This Rugged Dissolved Oxygen (RDO™) Probe uses optical DO technology for problem-free measurement.
Features:- Utilizes the latest lumiphore technology for measuring DO
- Once-a-year maintenance with a simple cap replacement
- Sensor cable lengths of 3, 6, 10, 15 or 30m (10, 20, 30, 50 or 100ft)
- IP68-rated, waterproof
Includes:
RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve
Requires:
Orion Star Meter with RDO™ input
Compatible with:
087001 Replacement Optical Cap
087002 Replacement Stainless-Steel RDO™ Probe Guard
087003 Replacement Calibration Sleeve for RDO™ Field Probes
Specifications
Orion RDO Dissolved Oxygen Probe | |
3 m | |
0.0 to 200% | |
DO Probe | |
0.00 to 20.0 mg/L |
10 ft. | |
RDO Optical Dissolved Oxygen Sensor | |
Orion Star Meter with RDO input | |
RDO Optical Dissolved Oxygen | |
0°C to 50°C |