Learn More
Thermo Scientific™ Orion™ Star Series RS232 Printer Computer Cable
Connect your computer to a Versa Star, Star A200 or Star A300 series meter using the Thermo Scientific™ Orion™ Star Series RS232 Computer Cable.
Brand: Thermo Scientific™ 1010053
Code : 59
Additional Details : Weight : 0.50000kg
Description
Connect your computer to a meter using the Thermo Scientific™ Orion™ Star Series RS232 Computer Cable. This cable is designed for use with Thermo Scientific™ Orion™ Versa Star meters, Thermo Scientific™ Orion™ Star A series meters (Star A320, Star A220 and Star A210 series) and legacy Orion™ Star and Star Plus meters.
Specifications
Orion Star series RS232 computer cable | |
Meter Interface Cable | |
RS232 computer interface cable (2.5mm RS232 meter connector and 9 pin RS232 computer connector) |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.