missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Silver Billet Electrodes

Acquire an accurate determination of potentiometric halides with dual electrodes using these silver billet electrodes.

£246.96

Specifications

Diameter (Metric) Body 12mm
Internal Reference Ag/AgCl
Length (Metric) 120mm
For Use With (Equipment) Orion instruments that perform potentiometric halide determinations
Temperature (Metric) Operating 0°C to 80°C
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
10458912
View Documents Promotion Details
Thermo Scientific™
9780SC
Silver combination construction w/ceramic junction
£246.96
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Receive an accurate determination of potentiometric halides with dual electrodes using Thermo Scientific™ Orion™ Silver Billet Electrodes. Used for potentiometric halide determinations, these electrodes are a combination of a silver billet-indicating electrode along with a silver billet half-cell.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller,  whichever is earlier
Specifications

Specifications

12mm
120mm
0°C to 80°C
Ag/AgCl
Orion instruments that perform potentiometric halide determinations
Videos
SDS
Documents

Documents

Product Certifications