missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Silver/Sulfide Electrodes
Make quick, simple, accurate and economical measurement of silver and sulfide ions in aqueous solutions with these electrodes.
Brand: Thermo Scientific™ 9416BN
This item is not returnable.
View return policy
Description
Make quick, simple, accurate and economical measurements of silver and sulfide ions in aqueous solutions with Thermo Scientific™ Orion™ Silver/Sulfide Electrodes. These electrodes have dual electrode-measuring silver and sulfide ions in aqueous solutions, and perform low-level cyanide and halide titrations.
- The reference and sensing electrodes are built into one electrode.
- The built-in Thermo Scientific™ Sure-Flow™ reference junction prevents electrode clogging and provides fast and stabile readings.
- Available with a waterproof BNC, BNC and screw cap connector, and can be used on any ISE meter with a BNC connection.
- The free-flowing liquid junction assures stable, drift-free potentials.
- BNWP connector provides a waterproof and secure connection when used with the new Orion Star Series meters.
- Must be used with the double junction reference electrode.
Includes:
Waterproof BNC and BNC electrodes have 1m cables.
Specifications
BNC | |
drift-free potentials | |
1M | |
0°C to 80°C |
Solid state half-cell with BNC connector | |
The free-flowing liquid junction assures stable | |
ISE Meters | |
Half-Cell Ion Selective Electrode, BNC connector |