Learn More
Thermo Scientific™ Orion Star T920 Redox Titrator and Kit
Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated redox titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.
Brand: Thermo Scientific™ START9201
2750.12 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Use the Orion Star T920 redox titrator for dedicated redox titrations including sulfite/SO2 and reducing sugar in juice and wine, ascorbic acid (vitamin C) and peroxide value in food products, dissolved oxygen in wastewater by Winkler titration and organic matter in soil. Titration techniques include equivalence point titrations and preset mV endpoint titrations for versatile sample analysis. Pair the titrator option with any of our premium Orion redox electrodes or select our preconfigured titrator and electrode kit for a bundled discount.
•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Standard kit with 9778BNWP redox electrode is ideal for most standard redox titrations with its robust glass body for chemical resistance in a variety of samples
Specifications
±0.2 mV | |
Sample titration, titrant standardization, calibration and direct measure | |
Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder | |
Fixed value or variable value using titration | |
mV and temperature | |
CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010 | |
1 to 5 cycles, option to exclude cycle results from average results and RSD calculations | |
100 data sets each: sample titration, titrant standardization, calibration and direct measure | |
5.7” color capacitive touchscreen, 640 x 480 resolution | |
1 to 2 | |
9778BNWP glass-body redox electrode, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies | |
IP-51 | |
ABS Plastic | |
Up to 10 methods with optional password protection; import/export methods via USB flash drive | |
3 USB ports for printer, USB flash drive and computer software connections | |
1 to 3 | |
-2000.0 to +2000.0 mV | |
Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range) | |
0.1 °C | |
5 user selectable speeds (250 to 3700 RPM) | |
5°C to 40°C | |
-5.0°C to +100.0°C | |
Yes, with nonvolatile battery backup | |
Routine, quick, careful or user defined | |
Equivalence point or preset endpoint | |
Yes, using USB flash drive | |
10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm |
Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc | |
±0.2 °C | |
Yes, adjustable | |
10 mL, 20 mL (included) or 50 mL | |
1 point relative mV (RmV) mode | |
1 | |
Data log export as CSV or PDF file, short or long format | |
Orion Star T920 redox titrator standard kit | |
Redox titrator | |
Redox titrations including sulfite/SO2 and reducing sugar in juice and wine, ascorbic acid (vitamin C) and peroxide value in food products, dissolved oxygen in wastewater by Winkler titration and organic matter in soil | |
BNC (redox/ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe) | |
Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish | |
Non-volatile memory preserves data logs and settings | |
Orion Star T920 | |
0.5% RSD, dependent on environment and handling conditions | |
Redox/ORP electrode, reference half-cell electrode, ATC temperature probe, stirrer probe | |
5 to 85%, non-condensing | |
0.1 mV | |
Auto-incremental, manual or off | |
41°F to 104°F | |
Optional 1 point offset calibration | |
Manual or automatic | |
Standardization titration or manual concentration input | |
Yes, using Start a New Titration workflow | |
Direct or back titration | |
1 year replacement warranty | |
100-240V, 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.