missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Surfactant Half Cell Ion Selective Electrode

Conduct end point detection in titrations of anionic or cationic surfactants in a solution with the Thermo Scientific™ Orion™ Surfactant Half-Cell.

Brand:  Thermo Scientific™ 9342BN

942.10 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.


Product Code. 10130641

  • £991.68 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conduct end point detection in titrations of anionic or cationic surfactants in a solution with the Thermo Scientific™ Orion™ Surfactant Half-Cell. A potentiometric sensor, it is a surfactant-detecting electrode in anionic or cationic titration which is specifically designed for use on Orion 960 Autochemistry system.

Features
Surfactant Half-Cell Electrode 9342BN is to be used with the Orion 900200 sure flow double Junction reference electrode
 
Solutions required 
Standards
654202     0.01 M sodium lauryl sulfate (SLS) standard, 60 ml bottle
 
Sample additive
654203     Diluted Triton X-100, 475 mL bottle
 
Electrode fill solution
900002     Inner fill solution for double junction reference electrode, 5 x 60 mL bottles
810007     Outer fill solution for double junction reference electrode, 5 x 60 mL bottles
 
Titrant
654201     0.05 Hyamine 1622 titrant, 475 mL bottle
 
Items included with 
654201     0.05 Hyamine 1622 titrant, 475 mL 1 bottle
654202     0.01 M sodium lauryl sulfate (SLS) standard, 60 ml 1 bottle
 
Warranty period
12 months from date of purchase 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

900002 inner /810007 outer
BNC
Surfactant Half-Cell
1 m
Endpoint Indicator
Double Junction Reference Electrode
0°C to 40°C
Connector Surfactant Electrode w/bnc
0.5 M Hyamine titrant
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Orion™ Surfactant Half Cell Ion Selective Electrode > Surfactant half-cell

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.