Learn More
Orion™ Thiocyanate Half-Cell Electrode
Perform quick, accurate, and economical measurement of thiocyanate ions in aqueous solutions with the Thermo Scientific™ Orion™ Thiocyanate Half-cell.
Brand: Thermo Scientific Orion 9458BN
Code : 59
Additional Details : Weight : 1.00000kg
Description
Perform quick, accurate and economical measurement of thiocyanate ions in aqueous solutions in the range 5 x 10-6M to 1M with the Thermo Scientific™ Orion™ Thiocyanate Half-cell.
Includes:
- 1m cables for U.S. standard and BNC electrodes
Specifications
Thiocyanate Half-Cell Electrode | |
Double Junction Reference Electrode | |
Thiocyanate Half-Cell Electrode | |
16 mm | |
1 m | |
1.0 to 5 x 10-6M |
BNC | |
0 - 50 continuous use (50 to 100 intermittent use) | |
12 mm | |
110 mm | |
2 to 10 (pH less than 4 is recommended to avoid OH- interference) | |
± 2% |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.