Learn More
Thermo Scientific™ Orion™ Three-Electrode Conductivity Cell
Measure samples with the utmost versatility using this 3-electrode conductivity cell, which has high, standard and low conductivity measuring ranges.
Brand: Thermo Scientific™ 014005
92.70 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Measure samples with the utmost versatility using the Thermo Scientific™ Orion™ Three-Electrode Conductivity Cell, which has high, standard and low conductivity measuring ranges and also features built-in temperature compensation.
Specifications
Conductivity Cell | |
Three-Electrode Conductivity Cell | |
120 mm | |
25 mm |
BNC/2.5 mm phono tip | |
Rugged Epoxy/Stainless Steel, Removable Guard | |
0 μS/cm to 200 mS/cm |