Learn More
Thermo Scientific™ Orion™ 2 Cell Conductivity Probes
Perform applications in either the lab or the field with these versatile 2-electrode conductivity cells, available in a variety of materials and measurement ranges.
Brand: Thermo Scientific™ 011050
Code : A0
Additional Details : Weight : 0.10000kg
Description
Achieve accurate measurements from ultrapure water, sea water, and more with Thermo Scientific™ Orion™ 2-Electrode Cells. These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field. 013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly. 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases. 011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.
The ThermoFisher Orion Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements USP<645> Measuring the Conductivity of Pure Water.
Features
These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.
013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly.018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases.011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.
Solutions Required
Standards
- 948206 - 0.1 M lead standard, 475 mL bottle
- 948207 – 0.1 M sodium sulfate standard for sulfate analysis with the lead ISE 475 mL bottle
Electrode Fill Solution
- 900062 – Optimum results B electrode filling solution, 5 x 60 mL bottles
Items Included
- 900062 – Optimum results B electrode filling solution, 1 x 60 mL bottle
- 948201 – Polishing strip, 2 count
Warranty Period
- 12 months from date of purchase
Specifications
1 cm^-1 | |
150Aplus, 145Aplus, 125Aplus, 115Aplus, 105Aplus Meters | |
Orion 2 Cell Precise Conductivity Probe | |
1 μS/cm to 20 mS/cm |
2-Electrode Conductivity Cells | |
8-pin DIN | |
Epoxy, Platinum, platinized |