missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2 Cell Conductivity Probes

Perform applications in either the lab or the field with these versatile 2-electrode conductivity cells, available in a variety of materials and measurement ranges.

Brand:  Thermo Scientific™ 011050MD

343.08 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10511833

  • £384.80 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Achieve accurate measurements from ultrapure water, sea water, and more with Thermo Scientific™ Orion™ 2-Electrode Cells. These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field. 013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly. 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases. 011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.

 

The ThermoFisher Orion Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water

 Features

These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.

 013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly. 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases.  011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.

Solutions required
Standards

011008               100 µS/cm conductivity/TDS standard, 5 x 60 mL bottles

01100910           147 µS/cm conductivity standard, 10 pouches

011007               1413 µS/cm conductivity/TDS standard, 5 x 60 mL bottles

01100710           1413 µS/cm conductivity/TDS standard, 10 pouches

011006               12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles

01100610           12.9 mS/cm conductivity/TDS standard, 10 pouches

011005               111 mS/cm conductivity standard, 5 x 60 mL bottles

01100510           111 mS/cm conductivity standard, 10 pouches

 

Conditioning solution

011001 Conditioning solution for 011050MD conductivity cells

 

Accessories

013017               Replacement flow cell

 

Items included

 

011050MD       011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle

                           011001 Conditioning solution, 60 mL 1 bottle

011510MD         011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle

                           011007 1413 µS/cm conductivity/TDS standard, 60 mL 1 bottle

013016MD         011008 100 µS/cm conductivity/TDS standard, 60 mL 1 bottle

                           013017 Replacement flow cell

 

Warranty period

 

12 months from date of purchase 

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 cm^-1
Orion Star Series Meters
Orion 2 Cell Precise Conductivity Probe
1 μS/cm to 20 mS/cm
Mini-DIN
2-Electrode Conductivity Cells
Epoxy, Platinum, platinized
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.