missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes

Product Code. 11768196
Click to view available options
Cell Constant:
0.1 cm^-1
1 cm^-1
10 cm^-1
Measurement Ranges:
0.01 to 300 μS/cm
0.1 μS/cm to 100 mS/cm
0.1 to 100 μS/cm
1 μS/cm to 20 mS/cm
1 μS/cm to 200 mS/cm
10 μS/cm to 200 mS/cm
10 μS/cm to 2000 mS/cm
Connector Types:
8-pin DIN
8-pin Mini-DIN
8-pin Waterproof DIN
Mini-DIN
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11768196

Brand: Thermo Scientific™ 011020

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve accurate measurements from ultrapure water, sea water, and more with these versatile 2-cell conductivity electrodes, available in a variety of materials and measurement ranges.

The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.

The ThermoFisher Orion Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements USP<645> Measuring the Conductivity of Pure Water.

Features

These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.

013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly.018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases.011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.

 Solutions Required

Standards

  • 948206 - 0.1 M lead standard, 475 mL bottle
  • 948207 – 0.1 M sodium sulfate standard for sulfate analysis with the lead ISE 475 mL bottle

Electrode Fill Solution

  • 900062 – Optimum results B electrode filling solution, 5 x 60 mL bottles

Items Included

  • 900062 – Optimum results B electrode filling solution, 1 x 60 mL bottle
  • 948201 – Polishing strip, 2 count

Warranty Period

  • 12 months from date of purchase

 

 

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.1 cm^-1
Connector Types 8-pin DIN
For Use With (Equipment) 150Aplus, 145Aplus, 125Aplus, 115Aplus, 105Aplus Meters
Type 2-Electrode Conductivity Cells
Description Orion 2 Cell Platinized Conductivity Probe
Material Glass, Platinum
Measurement Ranges 0.1 μS/cm to 100 mS/cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.