missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Ornamental bollard, black removable, 900mm x 114mm
Brand: Manutan A328584
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A range of bollards providing an attractive yet functional barrier to vehicle access and parking.- Design: J
- Removable bollard
- Black PVC coated
- Height above ground: 900mm
- Height below ground - 267mm
- Weight: 15kg
- Diameter: 114mm