missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Ornamental bollard, galvanised removable, 1000mm high
Brand: Manutan A328588
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A range of bollards providing an attractive yet functional barrier to vehicle access and parking.- Design: F
- Removable bollard
- Galvanised
- Height above ground: 1000mm
- Height below ground - 267mm
- Weight: 17kg
- Diameter: 114mm