missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ OTAL™ Disposable Foot Pump

OTAL™ pump with disposable delivery tube are for single use applications.

Brand:  Buerkle™ 5000-8012

78.52 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 16565200

  • £129.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • There is a danger with reusable pumps that the liquid being transferred will be contaminated by the pump, especially if the pump is used for different media or containers and it is not properly cleaned before the change
  • A space-saving container pump is specially designed for single use, thereby completely eliminating time-consuming and cost-intensive cleaning as well as contamination
  • The delivery tube of the liquid transfer pump is made of a single piece and can easily be shortened to the respective container height using the cutter included with delivery. This offers maximum flexibility and guarantees good emptying of small remaining amounts from the container
  • The discharge of the delivery tube can also be shortened if necessary
  • The disposable pump is ideal when special purity is important or if cleaning is difficult or not possible at all
  • Disposable delivery tube made of PE, can be reordered in pack of 10
  • With universal plug made of soft PVC, for containers 30 to 70 mm diameter
  • Scope of delivery: Pump ball, universal plug, cutter and 10 disposable delivery tubes
Specifications

Specifications

Single-use
30 to 70 mm (1.18 to 2.76 in.)
32°F
0°C
90 cm (35.43 in.)
Container Pump
14 L/min.
Material certificate and food certificate
104°F
40°C
Polyethylene, PVC
The instrument is suitable for filling thin to low viscosity liquids up to 500 mPas.
Disposable pump
Pump ball, universal plug, cutter and 10 disposable delivery tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ OTAL™ Disposable Foot Pump > Flow Rate: 14 L/min (3.70 gpm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.