missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ OTAL™ Foot Pump with Hose and Stopcock
Click to view available options
Flow rate: 12L/min; Tube diameter: 12 mm; Immersion depth: 70 mm
Descripción
- Simple handling
- Both hands remain free for filling
- Very good pump capacity due to large volume foot bellows
- With universal bungs made of soft PVC, for container openings of 30 to 70mm Ø
- With hose and tap
- Delivery tubes made of PP
- 1.5m discharge hose made of PVC
- With stopcock made of PP/PE
- Telescopic immersion tube adapts itself to the container height on insertion of the foot pump
Especificaciones
Especificaciones
Capacity (Metric) | 12 L/min. |
Diameter (Metric) Inner Tubing | 12 mm |
For Use With (Equipment) | Storage Drum |
Material | Polypropylene, PVC, Polyethylene |
No. per Pack | 1 Ea. |
Product Type | Foot Pump |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'