Learn More
VELP Scientifica OV 725 Digital Disperser
Premium digital disperser featuring a powerful brushless motor, electronic speed control, integral timer, counter function and advanced safety. Engineered for homogenization, emulsification, suspensions, and high-speed mixing of cosmetic, food, pharmaceutical products, and biological tissues.
Brand: VELP Scientifica F20900475
1531.07 GBP valid until 2024-12-31
Use promo code "22997" to get your promotional price.
Additional Details : Weight : 3.70000kg
Description
SUPERIOR PERFORMANCE AND LASTING DURABILITY
- Powerful brushless motor running from 2,000 up to 25,000 rpm
- Volume ranges from 0.2 mL to 2.5 L (H2O)
- Handles samples up to 5,000 mPa's viscosity
SMART MAINTENANCE AND RELIABLE MONITORING
- LED indicators signal the time remaining before maintenance for prompt gasket replacement
- The integral cyclic timer (up to 99:59 hours) guarantees accurate results, unattended operations and helps process a large number of samples in a series
- The efficient motor dissipates heat better, reducing instrument overheating risk
SAFE AND EASY-TO-USE
- Quick and simple dispersing tool installation system.
- Dedicated alarms provide users with proactive alerts for potential risks like overtemperature, motor failure, and improper tool installation
- The control panel is designed to optimize user experience with a bright and intuitive 4-digit LED display
Specifications
Digital Disperser | |
230 V | |
500 W | |
Aluminum, Technopolymer | |
4-digit LED | |
70 dBa | |
Yes |
25,000 rpm | |
50/60 Hz | |
0.2 to 2.5 mL | |
CE, CB, cNEMKOus | |
OV 725 Digital Disperser, Tool Disassembly Kit | |
Cosmetic, Food, Pharma and Biological Samples |