missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oval PTFE Stir Bar
Provides stable stirring action. Fisherbrand; Oval PTFE Stir Bar povides optimal turbulence for round-bottom flasks and containers.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.04860kg
Description
- Stable, general-purpose magnetic stir bar
- Provides excellent turbulence for round-bottom flasks and containers
- Autoclavable
Specifications
20 mm | |
PTFE encapsulated Alnico V magnet core | |
White | |
Round bottom flasks | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Oval |
PTFE | |
PTFE Stirrer Bars Oval | |
1/Ea. | |
Yes | |
70 mm |