missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oval PTFE Stir Bar
Provides stable stirring action. Fisherbrand; Oval PTFE Stir Bar povides optimal turbulence for round-bottom flasks and containers.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.25200kg
Description
- Stable, general-purpose magnetic stir bar
- Provides excellent turbulence for round-bottom flasks and containers
- Autoclavable
Specifications
16 mm | |
White | |
Round bottom flasks | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Oval |
PTFE encapsulated Alnico V magnet core | |
5/Pk. | |
Yes | |
30 mm |