missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Oval PTFE Turbo Stir Bars with Rare Earth Core

Fisherbrand™ Oval PTFE Turbo Stir Bars with Rare Earth Core use rare earth magnets to provide significantly increased magnetic strength compared to Alnico magnets.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16215831

  • £26.70 / Pack of 10
In Stock
to see stock.
Add to basket

Description

Description

  • Almost totally resistant to demagnetisation
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications

Specifications

6 mm
15 x 6 x 6 mm
White
PTFE
Yes
15 mm
PTFE encapsulated Samarium-Cobalt magnet core
6 mm
2/Pk.
Round Bottom Flasks
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Oval
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions