missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Oval PTFE Turbo Stir Bars with Rare Earth Core

Fisherbrand™ Oval PTFE Turbo Stir Bars with Rare Earth Core use rare earth magnets to provide significantly increased magnetic strength compared to Alnico magnets.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16225831

  • £19.20 / Pack of 5
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

  • Almost totally resistant to demagnetisation
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications

Specifications

PTFE
20 x 10 x 10 mm
PTFE Stirrer Bars Oval Rare Earth
2/Pk.
10 mm
Yes
20 mm
PTFE encapsulated Samarium-Cobalt magnet core
10 mm
White
PTFE
Round Bottom Flasks
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Oval
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers