missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Oval Shape PTFE Magnetic Stirring Bars
PTFE construction. Ideal for vessels with round bottom, such as a round-bottom flask.
Brand: BRAND™ 137307
78.41 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- PTFE - Polytetrafluoroethylene construction
- Magnetic, Oval shape
- For vessels with round bottoms
Specifications
15 mm | |
PTFE | |
32 mm |
10/Pk. | |
For vessels with round-bottom | |
Oval |