missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Oval Shape PTFE Magnetic Stirring Bars
Shop All Brand Products
Click to view available options
Length (Metric):
15 mm
20 mm
25 mm
32 mm
34 mm
40 mm
50 mm
65 mm
70 mm
Diameter (Metric):
6 mm
10 mm
12 mm
15 mm
20 mm
Unit Size:
Pack of 10
Description
- PTFE - Polytetrafluoroethylene construction
- Magnetic, Oval shape
- For vessels with round bottoms
Specifications
Specifications
| For Use With (Equipment) | For vessels with round-bottom |
| Diameter (Metric) | 20 mm |
| Length (Metric) | 40 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
| Shape | Oval |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction