missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Oval Stirring Bars, 10 mm

Equipped with an oval magnetic core, more force is available with these stirring bars than those with a cylindrical magnetic core.

Brand:  Heidolph™ 509-54000-00

Product Code. 17302740

  • £15.55 / Pack of 3
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for use in round bottom flasks (e.g. for reaction mixtures)
  • Shape is similar to that of flask and ensures complete mixing
  • Maximum Stirring Capacity (H2O): 25 to 50 mL
Specifications

Specifications

0.39 in.
Round Bottom Flask
25 x 3 Bars
Magnetic Stir Bar
Mixing Liquids
10 mm
Oval
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers