missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Oval Tags for M6/M7 Printers

These rigid polyethylene tags are printable, non-adhesive, and tear-resistant, making them ideal for use in a wide array of identification applications.

Brand:  Brady™ 174537

Additional Details : Weight : 0.18800kg

 View more versions of this product

Product Code. 17849164

  • £113.00 / Pack of 100
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Constructed from a 9.5 mil cross laminated polyethylene film and a thermal transfer printable topcoat
  • Suitable for thermal transfer printing, then folded over and held together in a two-ply format with a pressure sensitive adhesive
  • Operating temperature of -40°C to +100°C (-40°F to +212°F)
  • This multipurpose material can be used for a variety of tag applications including identification of multiconductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress
  • For use in Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
  • B-145 polyethylene material
  • RoHS Compliant
Specifications

Specifications

100 Tags
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, ASTM D 1000, ASTM D 1938
Polyethylene
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
25.4 mm
Oval
-40°C to +100°C
Die-cut
1.75 in.
0.25 in.
Thermal Transfer
Safety Tag
Gray
Matte
1 in.
Roll of Tags
0.023 in.
-40°F to +212°F
No
44.45 mm
6.35 mm
M710, BMP71
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers