missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Oval Tub with Reinforced Bottom

The Oval Tub with Reinforced Bottom has rigid walls to prevent distortion when loaded. Ergonomic handles.

Brand:  Gilac™ G608321

Additional Details : Weight : 2.33000kg

Product Code. 16294011

  • £40.25 / Each
Estimated Shipment: 31-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Rigid walls to prevent distortion when loaded
  • Ergonomic handles
  • Easy to clean and dry
  • Anti-wear skirt
  • Dimensions including handles
Specifications

Specifications

Oval Tub
15.9 gal.
White
LDPE
Oval
740 mm
490 mm
286 mm
2.33 kg
Food Contact Certified
60 L
Food Handling
60°C
29.1 in.
19.3 in.
11.3 in.
5.14 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers