missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Overfit Caps for Culture Tubes
Secure, liquid-tight seal for plastic and glass culture tubes. Available in sizes that fit 10 mm, 12 mm, 13 mm, and 16 mm round bottom culture tubes.
Brand: Labcon 3403-802-000-9
This item is not returnable.
View return policy
Description
- Designed to easily recap blood drawing tubes, glass test tubes, and plastic culture tubes, Overfit Caps are ideal for protocols that require centrifugation, agitation,
and refrigeration. - Offered in a variety of bright colors, Labcon's Overfit Caps are the ideal alternative to costly parafilm or plug caps that are prone to evaporation.
- Cap includes integral thumb lever for easy opening and vertical ridges for secure grip
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
No | |
Not Autoclavable | |
Yellow | |
1000/Bag, 10 Bags/Cs. | |
Non-sterile | |
Single-use |
13 mm | |
Overfit Cap | |
Polyethylene USP Class VI | |
Protocols that require centrifugation, agitation, and refrigeration | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Culture Tubes |