missing translation for 'onlineSavingsMsg'
Learn More

Labcon Overfit Caps for Culture Tubes

Secure, liquid-tight seal for plastic and glass culture tubes. Available in sizes that fit 10 mm, 12 mm, 13 mm, and 16 mm round bottom culture tubes.

Brand:  Labcon 3303-800-000-9

Additional Details : Weight : 0.22450kg

 View more versions of this product

Product Code. 17264406

  • £12.95 / Pack of 1000
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Designed to easily recap blood drawing tubes, glass test tubes, and plastic culture tubes, Overfit Caps are ideal for protocols that require centrifugation, agitation,
    and refrigeration.
  • Offered in a variety of bright colors, Labcon's Overfit Caps are the ideal alternative to costly parafilm or plug caps that are prone to evaporation.
  • Cap includes integral thumb lever for easy opening and vertical ridges for secure grip
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA
Specifications

Specifications

Overfit Cap
10 mm
Not Autoclavable
Natural
1000/Bag, 10 Bags/Cs.
Non-sterile
Single-use
No
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Polyethylene
Protocols that require centrifugation, agitation, and refrigeration
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Culture Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers