missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ ES Overhead Stirrer
Analogical overhead stirrer with 15 Ncm torque, able to stir up to 15 l. Entry-level solution ideal for low volumes
Brand: Velp Scientifica™ F201A0152
This item is not returnable.
View return policy
Description
Velp Scientifica™ ES Overhead Stirrer is equipped with a user-friendly self-locking chuck that simplifies assembly, and the gentle start-up ensures optimum progression of the stirring speed.
The ES is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.Easy to install, resistant and with a small footprint, ES is your best choice for low viscosity samples.VELP ES ensures a smooth start and vigorous agitation even at maximum speed!ES can reach speeds of 1300 rpm and stir up to 15 litres. The device can manage viscosity, with a maximum of 1000 mPa*s.The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.ES is designed to offer a long lifespan even in challenging operating conditions.The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.The robust motor guarantees continuous operations over the years, without additional maintenance costs.Specifications
50 to 1300 rpm | |
110/230 V | |
200 x 80 x 160 mm | |
80 mm | |
50/60 Hz | |
1 to 10 mm | |
ES | |
0°C to 40°C | |
1000 mPas |
15 L | |
30 w | |
160 mm | |
110/230 V, 50/60 Hz, 30 W | |
CEI EN 60529, IP 40 | |
Technopolymer | |
IP40 | |
15 cm | |
1.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ ES Overhead Stirrer > Max. Capacity: 15 L
Spot an opportunity for improvement?Share a Content Correction