missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ PW Overhead Stirrer

Product Code. 13528560 Shop All Velp Products
Click to view available options
Speed:
20 to 1200 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13528560

Brand: Velp Scientifica™ F201A0150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Analogical overhead stirrer with 120 Ncm torque, able to stir up to 70 l. Mixes intensely to accomplish the most demanding tasks.

  • The PW is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
  • Easy to install, resistant and with a small footprint, PW is your best choice for high viscosity samples.
  • VELP PW ensures a smooth start and vigorous agitation even at maximum speed!
  • PW can reach speeds of 1200 rpm and stir up to 70 litres. The device can manage high viscosity, with a maximum of 100,000 mPa*s.
  • The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
  • PW is designed to offer a long lifespan even in challenging operating conditions.
  • The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
  • The robust motor guarantees continuous operations over the years, without additional maintenance costs. 

Specifications

Speed 20 to 1200 rpm
Capacity 70 L
Voltage 110/230 V
Wattage 190 w
Dimensions (L x W x H) 196 x 80 x 230 mm
Height (Metric) 230 mm
Width (Metric) 80 mm
Electrical Requirements 110/230 V, 50/60 Hz, 190 W
Frequency 50/60 Hz
Certifications/Compliance CEI EN 60529, IP 40
Chuck Size 1 to 10 mm
Model PW
Temperature Range (Metric) 0°C to 40°C
Torque 120 Ncm
Viscosity 10,000 mPas
Weight (Metric) 2.9 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.