missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AMI Magnetic Stirrer

Product Code. p-8012690 Shop All Velp Products
Click to view available options
Stirring Positions:
1
4
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11727539

Brand: Velp Scientifica™ F204A0167

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Illuminates titrations for optimal visualization of colorimetric endpoint identification. AMI Magnetic Stirrer is ideal for microtitrations with subtle color changes.

Rugged Design
  • Control panel is shielded from liquid spills
  • Epoxy-coated tough steel casing
  • Long life operation
Choice of Capacities
  • AMI: 1 place, maximum 5 liter flask
  • AMI 4: 4 places, maximum 4 x 5 liter flasks (max. Ø 150 mm)
Applications Oriented
  • Illuminated surface for visualization of particles and color changes
  • Ideal for microtitration, in particular for subtle color changes
  • Soft start but rapidly reaches set speed
  • Excellent speed control (electronic), even at low speed
Convenient Operation
  • Ergonomic - very low height
  • 4-position model provides independent speed regulation
  • Speed regulation up to 1100 rpm
  • Universal mains voltage range
  • Light weight

Specifications

Speed 1100 rpm
Stirring Positions 1
Top Plate Material Epoxy
Capacity 5 L
Display Analog
Shape Rectangle
Voltage 100/240 V
Wattage 1.2 w
Dimensions (L x W x H) 270 x 150 x 55 mm
Height (Metric) 55 mm
Width (Metric) 150 mm
Electrical Requirements 100 to 240 V, 50/60 Hz, 1.2 W
Frequency 50/60 Hz
Material Metal
Model AMI
Motor Type Mono-phase
Speed Control Excellent speed regulation even at low number of revolutions
Type Magnetic Stirrer
Weight (Metric) 1.2 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.